- P800 Grit
- 11 in Length
- 9 in Width
- Aluminum Oxide Material
| Length | 11 in |
| Backing Wt. | A Weight |
| Wet or Dry | Wet or Dry |
| Color | Black |
| Backing Material | Paper |
| Grit | P800 |
| Material | Aluminum Oxide |
| Weight | 5.8 LB |
| EAN or UPC | 51131320352 |
| Length | 11 in |
| Backing Wt. | A Weight |
| Wet or Dry | Wet or Dry |
| Color | Black |
| Backing Material | Paper |
| Grit | P800 |
| Material | Aluminum Oxide |
| Weight | 5.8 LB |
| EAN or UPC | 51131320352 |