- 6 in Diameter
- Clean Sanding Type
- 80 Grit
- Aluminum Oxide Material
| Color | Yellow |
| Performance | Better |
| Vacuum Support | No |
| Grit | 80 |
| Type | Clean Sanding |
| Wet or Dry | Dry |
| Material | Aluminum Oxide |
| Method of Attachment | Pressure Sensitive Adhesive |
| Sanding Method | Machine |
| Dia. | 6 in |
| Sanding Surface | Clear Coat |
| Weight | 3.05 LB |
| EAN or UPC | 51131314436 |

