- 3 in Overall Diameter
- 24 Grit
- Ceramic Aluminum Oxide Abrasive Material
description
- 3M Green Corps Sanding Discs are recommended for stripping paint to metal, and for shaping and sanding body filler. Our discs contain a blend of minerals for a faster cut rate, increased abrasive life and increased durability. Designed for automotive power sanding, each disc with Stikit adhesive backing can be easily attached to and used on a dual action orbital sander.
features
- Sanding discs quickly strip paint from metal, plastic or fiberglass surfaces
- Blend of minerals cut fast, last a long time and resist loading
- Applications include weld removal, rust removal and stripping hard-to-reach areas
- Excellent for shaping fiberglass body filler or resin
- Great for use during Stage 1 of the 3M Body Repair System
| Overall Diameter | 3 in, 76.2 mm |
| Product Form | Disc |
| Abrasive Material | Ceramic Aluminum Oxide |
| Color | Green |
| Grit | 24 |
| Weight | 2.025 LB |
| EAN or UPC | 51131314085 |

