
- 6 in Diameter
- ULF Material
Dia. | 6 in |
Color | Purple |
Material | ULF |
Backing Material | Film |
Performance | Best |
Method of Attachment | Cross Buff |
Weight | 4.37 LB |
EAN or UPC | 51131307704 |

Dia. | 6 in |
Color | Purple |
Material | ULF |
Backing Material | Film |
Performance | Best |
Method of Attachment | Cross Buff |
Weight | 4.37 LB |
EAN or UPC | 51131307704 |