
- 6 in Diameter
- ULF Material
- P1000 Grit
Grit | P1000 |
Material | ULF |
Performance | Best |
Backing Material | Film |
Color | Purple |
Dia. | 6 in |
Method of Attachment | Cross Buff |
Weight | 4.37 LB |
EAN or UPC | 51131307698 |

Grit | P1000 |
Material | ULF |
Performance | Best |
Backing Material | Film |
Color | Purple |
Dia. | 6 in |
Method of Attachment | Cross Buff |
Weight | 4.37 LB |
EAN or UPC | 51131307698 |