
- 6 in Diameter
- ULF Material
Color | Purple |
Dia. | 6 in |
Performance | Best |
Method of Attachment | Cross Buff |
Grade | M10 |
Backing Material | Film |
Material | ULF |
Weight | 4.37 LB |
EAN or UPC | 51131307681 |

Color | Purple |
Dia. | 6 in |
Performance | Best |
Method of Attachment | Cross Buff |
Grade | M10 |
Backing Material | Film |
Material | ULF |
Weight | 4.37 LB |
EAN or UPC | 51131307681 |