
- 6 in Diameter
- Clean Sanding Type
- P800 Grit
- Aluminum Oxide Material
Performance | Best |
Dia. | 6 in |
Method of Attachment | Hook & Loop |
Backing Wt. | C Weight |
Grit | P800 |
Color | Purple |
Vacuum Support | Yes |
Type | Clean Sanding |
Wet or Dry | Dry |
Material | Aluminum Oxide |
Sanding Surface | Clear Coat |
Grit Type | Fine |
Sanding Method | Hand |
Weight | 3.5 LB |
EAN or UPC | 51131307605 |
