- P400 Grit
- 12 m Length
- 115 mm Width
- Aluminum Oxide Material
| Performance | Best |
| Backing Wt. | E Weight |
| Material | Aluminum Oxide |
| Grit | P400 |
| Wet or Dry | Wet or Dry |
| Color | Purple |
| Method of Attachment | Hook & Loop |
| Length | 12.000 m |
| Weight | 6.324 LB |
| EAN or UPC | 51131307278 |

