
- 6 in Diameter
- Aluminum Oxide Material
- P600 Grit
Method of Attachment | Hook & Loop |
Wet or Dry | Dry |
Dia. | 6 in |
Color | Purple |
Grit | P600 |
Performance | Best |
Material | Aluminum Oxide |
Backing Material | Polyester Film |
Sanding Method | Machine |
Weight | 4.0 LB |
EAN or UPC | 51131306714 |
