
- 6 in Diameter
- Aluminum Oxide Material
- P800 Grit
Sanding Method | Machine |
Grit | P800 |
Method of Attachment | Hook & Loop |
Backing Material | Polyester Film |
Dia. | 6 in |
Performance | Best |
Material | Aluminum Oxide |
Color | Purple |
Wet or Dry | Dry |
Weight | 4.37 LB |
EAN or UPC | 51131306707 |
