
- 6 in Diameter
- Aluminum Oxide Material
- P1200 Grit
- Clean Sanding Type
Method of Attachment | Hook & Loop |
Grit | P1200 |
Type | Clean Sanding |
Grit Type | Fine |
Performance | Best |
Material | Aluminum Oxide |
Color | Purple |
Sanding Method | Machine, Hand |
Wet or Dry | Dry |
Dia. | 6 in |
Sanding Surface | Clear Coat |
Backing Material | Polyester Film |
Weight | 4.37 LB |
EAN or UPC | 51131306684 |
