
- 5 in Diameter
- ULF Material
- P600 Grit
Color | Purple |
Backing Material | Film |
Dia. | 5 in |
Method of Attachment | Cross Buff |
Grit | P600 |
Material | ULF |
Performance | Best |
Weight | 4.25 LB |
EAN or UPC | 51131305717 |

Color | Purple |
Backing Material | Film |
Dia. | 5 in |
Method of Attachment | Cross Buff |
Grit | P600 |
Material | ULF |
Performance | Best |
Weight | 4.25 LB |
EAN or UPC | 51131305717 |