
- 5 in Diameter
- ULF Material
- P1000 Grit
Dia. | 5 in |
Color | Purple |
Grit | P1000 |
Backing Material | Film |
Method of Attachment | Cross Buff |
Material | ULF |
Performance | Best |
Weight | 4.25 LB |
EAN or UPC | 51131305694 |

Dia. | 5 in |
Color | Purple |
Grit | P1000 |
Backing Material | Film |
Method of Attachment | Cross Buff |
Material | ULF |
Performance | Best |
Weight | 4.25 LB |
EAN or UPC | 51131305694 |