
- 5 in Diameter
- ULF Material
Grade | M10 |
Dia. | 5 in |
Color | Purple |
Backing Material | Film |
Material | ULF |
Performance | Best |
Method of Attachment | Cross Buff |
Weight | 4.25 LB |
EAN or UPC | 51131305687 |

Grade | M10 |
Dia. | 5 in |
Color | Purple |
Backing Material | Film |
Material | ULF |
Performance | Best |
Method of Attachment | Cross Buff |
Weight | 4.25 LB |
EAN or UPC | 51131305687 |