
- 5 in Diameter
- Aluminum Oxide Material
- P1500 Grit
Wet or Dry | Dry |
Performance | Best |
Method of Attachment | Hook & Loop |
Sanding Method | Machine |
Material | Aluminum Oxide |
Grit | P1500 |
Dia. | 5 in |
Color | Purple |
Backing Material | Polyester Film |
Weight | 4.25 LB |
EAN or UPC | 51131305670 |
