
- 5 in Diameter
- Silicon Carbide Material
- 5000 Grit
Color | Blue |
Grit | 5000 |
Material | Silicon Carbide |
Dia. | 5 in |
Backing Material | Foam |
Weight | 0.0 LB |
EAN or UPC | 51131305625 |

Color | Blue |
Grit | 5000 |
Material | Silicon Carbide |
Dia. | 5 in |
Backing Material | Foam |
Weight | 0.0 LB |
EAN or UPC | 51131305625 |