
- 3 in Diameter
- Aluminum Oxide Material
- P1000 Grit
Color | Purple |
Performance | Best |
Material | Aluminum Oxide |
Wet or Dry | Dry |
Sanding Surface | Paint |
Backing Material | Polyester Film |
Dia. | 3 in |
Method of Attachment | Hook & Loop |
Sanding Method | Machine |
Grit | P1000 |
Grit Type | Fine |
Weight | 0.0 LB |
EAN or UPC | 51131303690 |
