- Masking Tape
- 55 m Length
- 48 mm Width
- Green Color
| Material | Paper |
| Color | Green |
| Type | Masking Tape |
| Performance | Best |
| Length | 55.000 m |
| Weight | 0.936 LB |
| EAN or UPC | 51131263406 |
| Material | Paper |
| Color | Green |
| Type | Masking Tape |
| Performance | Best |
| Length | 55.000 m |
| Weight | 0.936 LB |
| EAN or UPC | 51131263406 |