- Masking Tape
- 55 m Length
- 24 mm Width
- Green Color
| Performance | Best |
| Type | Masking Tape |
| Material | Paper |
| Color | Green |
| Length | 55.000 m |
| Weight | 0.475 LB |
| EAN or UPC | 51131263369 |
| Performance | Best |
| Type | Masking Tape |
| Material | Paper |
| Color | Green |
| Length | 55.000 m |
| Weight | 0.475 LB |
| EAN or UPC | 51131263369 |