- Splicing Tape
- 33 m Length
- 36 mm Width
- Blue Color
| Thickness | 2.5 mil |
| Primary Liner | Silicone Coated Semi-Bleached Kraft Paper |
| Length | 33.000 m |
| Temperature Range [Max] | 400 °F |
| Color | Blue |
| Material | Tissue |
| Backing Material | Tissue |
| Type | Splicing Tape, Double Coated, Repulpable |
| Weight | 0.0 KG |
| EAN or UPC | 51131176645 |

