- Flatback Tape
- 60 yd Length
- 2 in Width
- White Color
| Shelf Life | 12 Months |
| Temperature Range [Max] | 400 °F |
| Type | Flatback Tape, Repulpable |
| Length | 60 yd |
| Color | White |
| Thickness | 4.5 mil |
| Backing Material | Paper |
| Weight | 0.0 KG |
| EAN or UPC | 51131176140 |
| Shelf Life | 12 Months |
| Temperature Range [Max] | 400 °F |
| Type | Flatback Tape, Repulpable |
| Length | 60 yd |
| Color | White |
| Thickness | 4.5 mil |
| Backing Material | Paper |
| Weight | 0.0 KG |
| EAN or UPC | 51131176140 |