
- Splicing Tape
- 33 m Length
- 24 mm Width
- Light Green Color
Color | Light Green |
Material | Tissue |
Temperature Range [Max] | 400 °F |
Length | 33.000 m |
Primary Liner | Red Plastic Film |
Primary Liner Color | Red |
Thickness | 3.5 mil |
Backing Material | Tissue |
Type | Splicing Tape, Double Coated, Repulpable |
Weight | 0.41 LB |
EAN or UPC | 51131175020 |
