Skip to content Skip to navigation menu
4-Station Power Supply

00051131173750

4-Station Power Supply
Item #101802897
  • 4-Station Power Supply
4-Station Power Supply
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4-Station Power Supply

description

  • The TR 944N is a 4 station power supply for all 3M™ Versaflo™/Speedglas™ PAPRs.

features

  • Allows user to charge up to 4 3M™ Versaflo™ batteries at one time.
  • Battery charging cradles sold separately.
Type 4-Station, Power Supply
Intrinsically Safe No
Color Black
Weight 5.0 LB
EAN or UPC 51131173750
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison