
- Inner Collar
Color | Black |
Material | Polyurethane Coated Knitted Polyamide Fabric |
Accessory Type | Inner Collar |
Headgear Type | Helmet w/Faceshield |
Weight | 0.0 LB |
EAN or UPC | 51131173255 |

Color | Black |
Material | Polyurethane Coated Knitted Polyamide Fabric |
Accessory Type | Inner Collar |
Headgear Type | Helmet w/Faceshield |
Weight | 0.0 LB |
EAN or UPC | 51131173255 |