- Replacement Hood w/Inner Shroud
| Color | White |
| Material | Polypropylene Coated Non-Woven Polypropylene |
| Visor | Clear |
| Accessory Type | Replacement Hood w/Inner Shroud |
| Headgear Type | Hood |
| Weight | 0.0 LB |
| EAN or UPC | 51131170926 |
| Color | White |
| Material | Polypropylene Coated Non-Woven Polypropylene |
| Visor | Clear |
| Accessory Type | Replacement Hood w/Inner Shroud |
| Headgear Type | Hood |
| Weight | 0.0 LB |
| EAN or UPC | 51131170926 |