- Breathing Tube
| Type | Breathing Tube |
| Valve Type | Air Regulating Valve |
| Color | Black |
| Headgear Type | Abrasive Blasting Helmet |
| Material | Vinyl |
| Weight | 0.0 LB |
| EAN or UPC | 51131170698 |
| Type | Breathing Tube |
| Valve Type | Air Regulating Valve |
| Color | Black |
| Headgear Type | Abrasive Blasting Helmet |
| Material | Vinyl |
| Weight | 0.0 LB |
| EAN or UPC | 51131170698 |