- 10.4 oz Container Size
- Flex-Pack Container Type
- White Color
| Physical Form | Paste |
| Shelf Life | 12 Months |
| Paint Time | 30 min |
| Adhesive | Urethane |
| Container Size | 10.4 oz |
| Working Time [Min] | 5.000 min |
| Cure Speed Time | 24 h |
| Container Type | Flex-Pack |
| Color | White |
| Working Time [Max] | 10.000 min |
| Weight | 0.891 LB |
| EAN or UPC | 51131168305 |

