- 6.75 oz Container Size
- Cartridge Container Type
- Clear Color
| Container Type | Cartridge |
| Shelf Life | 12 Months |
| Adhesive | Epoxy |
| Color | Clear |
| Paint Time | 15 min |
| Container Size | 6.75 oz |
| Physical Form | Liquid |
| Weight | 0.776 LB |
| EAN or UPC | 51131083073 |
| Container Type | Cartridge |
| Shelf Life | 12 Months |
| Adhesive | Epoxy |
| Color | Clear |
| Paint Time | 15 min |
| Container Size | 6.75 oz |
| Physical Form | Liquid |
| Weight | 0.776 LB |
| EAN or UPC | 51131083073 |