- Ultra Fine Grit
- 15 ft Length
- 4 3/4 in Width
- Silicon Carbide Material
| Color | Gray |
| Length | 15 ft |
| Type of Abrasive | Non-Woven |
| Grit | Ultra Fine |
| Material | Silicon Carbide |
| Used With | Metals |
| Weight | 0.85 LB |
| EAN or UPC | 51131077485 |
| Color | Gray |
| Length | 15 ft |
| Type of Abrasive | Non-Woven |
| Grit | Ultra Fine |
| Material | Silicon Carbide |
| Used With | Metals |
| Weight | 0.85 LB |
| EAN or UPC | 51131077485 |