- Aluminum Oxide Material
description
- We designed the Scotch-Brite™ Clear Blend Prep Scuff to help you prep color blend areas. It's the third pad in a three-part Scuffing System. When used together, our Scuffing System helps operators achieve optimum color prep adhesion.
features
- Ideal for gold/silver/pearl metallic paint prep
- Prep clear-coat areas and critical blends
- Easy perforated pad
- For optimum clear prep adhesion
| Color | Gold |
| Length | 15 ft |
| Used With | Metals |
| Material | Aluminum Oxide |
| Grit | Ultra Fine |
| Type of Abrasive | Non-Woven |
| Weight | 0.851 LB |
| EAN or UPC | 51131077454 |

