- 6 in Diameter
- 1 in Width
- 1 in Center Hole
| Color | Gray |
| Used With | All Metals |
| Dia. | 6 in |
| Center Hole | 1 in |
| RPM [Max] | 4500 rpm |
| Material | Aluminum Oxide |
| Weight | 0.42 LB |
| EAN or UPC | 51131077447 |
| Color | Gray |
| Used With | All Metals |
| Dia. | 6 in |
| Center Hole | 1 in |
| RPM [Max] | 4500 rpm |
| Material | Aluminum Oxide |
| Weight | 0.42 LB |
| EAN or UPC | 51131077447 |