- 36 Grit
- Ceramic Material
- 1 in Diameter
- 30000 rpm
| Color | Purple |
| RPM [Max] | 30000 rpm |
| Dia. | 1 in |
| Material | Ceramic |
| Grit | 36 |
| Weight | 1.53 LB |
| EAN or UPC | 51131075405 |
| Color | Purple |
| RPM [Max] | 30000 rpm |
| Dia. | 1 in |
| Material | Ceramic |
| Grit | 36 |
| Weight | 1.53 LB |
| EAN or UPC | 51131075405 |