
- 36 Grit
- Ceramic Material
- 3 in Diameter
- 18000 rpm
Method of Attachment | Roloc™ |
Color | Purple |
RPM [Max] | 18000 rpm |
Used With | All Metals |
Material | Ceramic |
Grit | 36 |
Dia. | 3 in |
Weight | 0.0 LB |
EAN or UPC | 51131075375 |

Method of Attachment | Roloc™ |
Color | Purple |
RPM [Max] | 18000 rpm |
Used With | All Metals |
Material | Ceramic |
Grit | 36 |
Dia. | 3 in |
Weight | 0.0 LB |
EAN or UPC | 51131075375 |