
- 36 Grit
- Ceramic Material
- 2 in Diameter
- 25000 rpm
Used With | All Metals |
Dia. | 2 in |
Color | Purple |
Grit | 36 |
Material | Ceramic |
RPM [Max] | 25000 rpm |
Method of Attachment | Roloc™ |
Weight | 0.0 LB |
EAN or UPC | 51131075368 |

Used With | All Metals |
Dia. | 2 in |
Color | Purple |
Grit | 36 |
Material | Ceramic |
RPM [Max] | 25000 rpm |
Method of Attachment | Roloc™ |
Weight | 0.0 LB |
EAN or UPC | 51131075368 |