- 3 in Overall Diameter
- Aluminum Oxide Abrasive Material
description
- Scotch-Brite Surface Conditioning Disc comes in a wide variety of grades and sizes and is an ideal first-step for cleaning, blending, deburring, and finishing. Durable, non-woven fiber construction conforms well on irregular or contoured surfaces without undercutting or damaging the base material.
features
- Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburring
- Open web material runs cool and resists loading for prolonged operation
- Conformable disc conditions surfaces without gouging, undercutting, or damaging the base material
- Suitable for metal, composite, plastics, and other materials
- Hook and loop attachment system provides fast disc change-out for multi-step finishing processes
| RPM [Max] | 20000 rpm |
| Form Type | Right Angle |
| Product Form | Disc |
| Abrasive Material | Aluminum Oxide |
| Overall Diameter | 3 in, 76.2 mm |
| Grade | Very Fine |
| Color | Blue |
| Weight | 0.0 KG |

