- 4 in Overall Diameter
- Aluminum Oxide Abrasive Material
description
- Our Scotch-Brite Rivet Cleaning Disc sands and cleans around rivets with high-speed efficiency and consistent results. This tough, tightly layered disc achieves a close fit against and between rivets and leaves behind a clean, consistent finish while maintaining the geometry of the workpiece.
features
- Small disc sands and cleans around rivets
- Layered construction enables access to tight angles
- Non-woven fiber construction can take on tough surfaces without marring the workpiece
- Spaces between non-woven fibers collect and funnel away debris to reduce loading
- Open-web construction minimizes heat for effective use on steel and aluminum
- Aluminum oxide is durable and cuts fast
- Use together with a 3M Roloc Plus Holder (sold separately) for fast and easy attachment and removal
| Used With | All Metals |
| Product Form | Disc |
| Color | Brown |
| Thickness | 1.25 in |
| Overall Diameter | 4 in, 101.6 mm |
| Dia. | 4 in |
| Form Type | Disc |
| For Use On | All Metals |
| Center Hole | 1.25 in, 31.75 mm |
| Diameter | 4 in |
| Grit Type | Medium |
| Grade | Medium |
| RPM [Max] | 6000 rpm |
| Type of Abrasive | Non-Woven |
| Material | Aluminum Oxide |
| Abrasive Material | Aluminum Oxide |
| Weight | 2.25 LB |
| EAN or UPC | 51131074101 |

