- 7.01 in Diameter
- Molded, Regular
| Dia. | 7.01 in |
| Method of Attachment | Hook & Loop |
| Thread Size | M14-2 |
| Type | Regular, Molded |
| Thickness | 1 in |
| Type of Abrasive | Coated |
| Color | Yellow |
| RPM [Max] | 6000 rpm |
| Front Color | Yellow |
| Shape | Tapered Edge |
| Thread Type | Internal |
| Density Rating | Medium |
| Weight | 0.5 LB |
| EAN or UPC | 51131073944 |

