- Low Pressure Breathing Tube
| Type | Low Pressure, Breathing Tube |
| Mask Type | Full Facepiece |
| Valve Type | Air Regulating Valve |
| Flow | 100 ft3/min |
| Fitting Type | Industrial Interchange Fitting |
| Material | Vinyl |
| Color | Black |
| Mounting Type | Front-Mounted |
| Weight | 0.0 LB |
| EAN or UPC | 51131071476 |

