- Low Pressure Supplied Air Hose
| I.D. | 1/2 in |
| Color | Red |
| Hose Type | Straight |
| Fitting Type | Industrial Interchange Fitting |
| Length | 25 ft |
| Valve Type | Low Pressure Valve |
| Type | Low Pressure, Supplied Air Hose |
| Flow | 100 ft3/min |
| Material | Rubber |
| Weight | 5.0 LB |
| EAN or UPC | 51131070332 |

