Skip to content Skip to navigation menu
Tartan™ Tabletop Tape Dispenser HB900

00051131069930

Tartan™ Tabletop Tape Dispenser HB900
Item #104042231
  • 1 in Width
  • Plastic Material
  • Black Color
Tartan™ Tabletop Tape Dispenser HB900
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Width
  • Plastic Material
  • Black Color
Material Plastic
Type Pull and Cut
Color Black
Weight 2.933 LB
EAN or UPC 51131069930
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison