- Vinyl Duct Tape
- 50 yd Length
- 2 in Width
- Green Color
| Length | 50 yd |
| Thickness | 6.5 mil |
| Color | Green |
| Type | Vinyl Duct Tape |
| Weight | 0.991 LB |
| EAN or UPC | 51131069862 |
| Length | 50 yd |
| Thickness | 6.5 mil |
| Color | Green |
| Type | Vinyl Duct Tape |
| Weight | 0.991 LB |
| EAN or UPC | 51131069862 |