- Vinyl Duct Tape
- 50 yd Length
- 2 in Width
- Yellow Color
| Color | Yellow |
| Type | Vinyl Duct Tape |
| Thickness | 6.5 mil |
| Length | 50 yd |
| Weight | 0.0 LB |
| EAN or UPC | 51131069824 |
| Color | Yellow |
| Type | Vinyl Duct Tape |
| Thickness | 6.5 mil |
| Length | 50 yd |
| Weight | 0.0 LB |
| EAN or UPC | 51131069824 |