- Pouch Tape
- 6 in Length
- 6 in Width
- Clear Color
| Length | 6 in |
| Backing Material | Polypropylene Film |
| Backing Thickness | 0.03 mm |
| Adhesive | Hot Melt Synthetic Rubber Resin |
| Type | Pouch Tape |
| Adhesion Strength | 40 oz/in |
| Thickness | 1.9 mil |
| Color | Clear |
| Weight | 0.864 LB |
| EAN or UPC | 51131069619 |

