- Filament Tape
- 55 m Length
- 12 mm Width
- Clear Color
| Adhesion Strength | 55 oz/in |
| Elongation | 4.5 % |
| Core Size | 3 in |
| Type | Filament Tape |
| Length | 55.000 m |
| Backing Material | Polypropylene |
| Thickness | 6 mil |
| Color | Clear |
| Adhesive | Synthetic Rubber |
| Weight | 0.266 LB |
| EAN or UPC | 51131069374 |

