Skip to content Skip to navigation menu
Smooth Transition Tape 06800

00051131068001

Smooth Transition Tape 06800
Item #103011478
  • Smooth Transition Tape
  • 30 ft Length
  • 1 in Width
  • Clear Color
Smooth Transition Tape 06800
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Smooth Transition Tape
  • 30 ft Length
  • 1 in Width
  • Clear Color
Type Smooth Transition Tape
Length 30 ft
Performance Best
Material Paper
Color Clear
Weight 8.5 LB
EAN or UPC 51131068001
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison