- Automotive Masking Tape
- 55 m Length
- 48 mm Width
- Yellow Color
| Type | Automotive Masking Tape |
| Color | Yellow |
| Material | Paper |
| Width | 48.000 mm |
| Performance | Better |
| Length | 55.000 m |
| Weight | 21.34 LB |
| EAN or UPC | 51131066564 |
| Type | Automotive Masking Tape |
| Color | Yellow |
| Material | Paper |
| Width | 48.000 mm |
| Performance | Better |
| Length | 55.000 m |
| Weight | 21.34 LB |
| EAN or UPC | 51131066564 |