- Automotive Masking Tape
- 55 m Length
- 18 mm Width
- Yellow Color
| Width | 18.000 mm |
| Material | Paper |
| Performance | Better |
| Color | Yellow |
| Type | Automotive Masking Tape |
| Length | 55.000 m |
| Weight | 17.5 LB |
| EAN or UPC | 51131066526 |
| Width | 18.000 mm |
| Material | Paper |
| Performance | Better |
| Color | Yellow |
| Type | Automotive Masking Tape |
| Length | 55.000 m |
| Weight | 17.5 LB |
| EAN or UPC | 51131066526 |