- Masking Tape
- 55 m Length
- 72 mm Width
- Tan Color
| Type | Masking Tape |
| Temperature Range [Max] | 250 °F |
| Length | 55.000 m |
| Elongation | 10 % |
| Shelf Life | 12 Months |
| Thickness | 5.5 mil |
| Adhesive | Rubber |
| Backing Material | Crepe Paper |
| Color | Tan |
| Adhesion Strength | 35 oz/in |
| Weight | 1.177 LB |
| EAN or UPC | 51131065499 |

