- Masking Tape
- 55 m Length
- 24 mm Width
- Tan Color
| Color | Tan |
| Performance | Better |
| Material | Paper |
| Type | Masking Tape |
| Length | 55.000 m |
| Weight | 15.56 LB |
| EAN or UPC | 51131065444 |
| Color | Tan |
| Performance | Better |
| Material | Paper |
| Type | Masking Tape |
| Length | 55.000 m |
| Weight | 15.56 LB |
| EAN or UPC | 51131065444 |