- Masking Tape
- 55 m Length
- 48 mm Width
- Natural Color
| Length | 55.000 m |
| Color | Natural |
| Performance | Better |
| Type | Masking Tape |
| Material | Paper |
| Weight | 19.84 LB |
| EAN or UPC | 51131065437 |
| Length | 55.000 m |
| Color | Natural |
| Performance | Better |
| Type | Masking Tape |
| Material | Paper |
| Weight | 19.84 LB |
| EAN or UPC | 51131065437 |